Zoro Homepage

Disc Spring, Belle, 2.25, Chrome Vanadium

  • Mfr # 1NDZ9

  • Zoro # G3091347


product price: $46.55
/ea

Key Features

System of Measurement
Inch
Material
Chrome Vanadium
Thickness
0.25 in
Overall Height
0.36 in
Type
Belleville
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDZ9
Zoro #
G3091347
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Height
0.36 in
Max. Outside Dia.
4.5 in
Min. Inside Dia.
2.312 in
For Rod Size
2.25
For Hole Size
4.5
Compatible Hole Diameter
4 1/2 in
Outside Diameter - Maximum
4.5 in
Inside Diameter - Minimum
2.31 in
Compatible Rod Size
2 1/4 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Chrome Vanadium
Type
Belleville
Deflection @ Load
0.088 in
Load @ Deflection (Lbs.)
11,517 to 15,582
Calculated Load @ Flat (Lbs.)
16,525
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Calculated Load @ Flat
16,525 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, Chrome Vanadium, Min Inside Dia 2.312 In, Max Outside Dia 4.500 In, Thickness 0.250 In, Overall Height 0.360 In, Load @ Deflection (Lbs.) 11,620 Lbs, Deflection @ Load 0.088 In, Calculated Load @ Flat (Lbs.) 24,348.0, Meets/Exceeds DIN 6796

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.