Zoro Homepage

Disc Spring, Belleville, 0.093, 302 SS, PK12

  • Mfr # 1NEA5

  • Zoro # G3421022


product price: $7.89
/pk 12, $0.66/ea
Sold in multiples of 2 for $15.78

Key Features

System of Measurement
Inch
Thickness
0.01 in
Overall Height
0.02 in
Type
Belleville
Max. Outside Dia.
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEA5
Zoro #
G3421022
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.01 in
Overall Height
0.02 in
Max. Outside Dia.
0.187 in
Min. Inside Dia.
0.093 in
For Hole Size
0.1875
For Rod Size
0.093
Outside Diameter - Maximum
0.19 in
Compatible Rod Size
3/32 in
Inside Diameter - Minimum
0.09 in
Compatible Hole Diameter
3/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.003 in
Load @ Deflection (Lbs.)
13 to 17.6
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
28
Standards
AMS 303, ASI 302
Disc Type
Belleville Spring
Calculated Load @ Flat
27.8 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.093 In, Max Outside Dia 0.187 In, Thickness 0.010 In, Overall Height 0.015 In, Load 15 Lbs, Deflection @ Load 0.003 In, Flat Load 18,286 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.