Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.125, 302 SS, PK12

  • Mfr # 1NEA7

  • Zoro # G2724967


product price: $4.79
/pk 12, $0.40/ea

Key Features

System of Measurement
Inch
Thickness
0.013 in
Overall Height
0.02 in
Type
Belleville
Max. Outside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEA7
Zoro #
G2724967
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.013 in
Overall Height
0.02 in
Max. Outside Dia.
0.25 in
Min. Inside Dia.
0.125 in
For Hole Size
0.25
For Rod Size
0.125
Compatible Rod Size
1/8 in
Outside Diameter - Maximum
0.25 in
Compatible Hole Diameter
1/4 in
Inside Diameter - Minimum
0.13 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.003 in
Load @ Deflection (Lbs.)
22 to 30
Calculated Load @ Flat (Lbs.)
48
Meets/Exceeds
ASI 302 and Government AMS Type 302
Standards
AMS 305, ASI 302
Disc Type
Belleville Spring
Calculated Load @ Flat
48 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.125 In, Max Outside Dia 0.250 In, Thickness 0.013 In, Overall Height 0.020 In, Load 24 Lbs, Deflection @ Load 0.003 In, Flat Load 48 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.