Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.138, 302 SS, PK12

  • Mfr # 1NEA8

  • Zoro # G1013966


product price: $4.59
/pk 12, $0.38/ea
Sold in multiples of 2 for $9.18

Key Features

System of Measurement
Inch
Thickness
0.015 in
Overall Height
0.02 in
Type
Belleville
Max. Outside Dia.
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NEA8
Zoro #
G1013966
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.015 in
Overall Height
0.02 in
Max. Outside Dia.
0.281 in
Min. Inside Dia.
0.138 in
For Hole Size
0.281
For Rod Size
0.138
Compatible Rod Size
9/64 in
Inside Diameter - Minimum
0.14 in
Compatible Hole Diameter
9/32 in
Outside Diameter - Maximum
0.28 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.004 in
Load @ Deflection (Lbs.)
28.5 to 38.5
Calculated Load @ Flat (Lbs.)
62
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat
62 lbf
Standards
AMS 306, ASI 302
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.138 In, Max Outside Dia 0.281 In, Thickness 0.015 In, Overall Height 0.023 In, Load 36 Lbs, Deflection @ Load 0.004 In, Flat Load 62 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.