Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.156, 302 SS, PK12

  • Mfr # 1NEA9

  • Zoro # G1680183


product price: $4.89
/pk 12, $0.41/ea

Key Features

System of Measurement
Inch
Thickness
0.01 in
Overall Height
0.02 in
Type
Belleville
Max. Outside Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NEA9
Zoro #
G1680183
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.01 in
Overall Height
0.02 in
Max. Outside Dia.
0.312 in
Min. Inside Dia.
0.156 in
For Hole Size
0.313
For Rod Size
0.156
Compatible Hole Diameter
5/16 in
Outside Diameter - Maximum
0.31 in
Inside Diameter - Minimum
0.16 in
Compatible Rod Size
5/32 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.006 in
Load @ Deflection (Lbs.)
15.8 to 21.4
Calculated Load @ Flat (Lbs.)
27
Meets/Exceeds
ASI 302 and Government AMS Type 302
Standards
AMS 307, ASI 302
Calculated Load @ Flat
27 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.156 In, Max Outside Dia 0.312 In, Thickness 0.011 In, Overall Height 0.022 In, Load 19 Lbs, Deflection @ Load 0.006 In, Flat Load 27 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.