Zoro Homepage

Disc Spring, Belleville, 0.164, 302 SS, PK12

  • Mfr # 1NEB2

  • Zoro # G0875664


product price: $11.89
/pk 12, $0.99/ea

Key Features

System of Measurement
Inch
Thickness
0.018 in
Overall Height
0.03 in
Type
Belleville
Max. Outside Dia.
0.343 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEB2
Zoro #
G0875664
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.018 in
Overall Height
0.03 in
Max. Outside Dia.
0.343 in
Min. Inside Dia.
0.164 in
For Hole Size
0.344
For Rod Size
0.164
Inside Diameter - Minimum
0.16 in
Outside Diameter - Maximum
0.34 in
Compatible Rod Size
5/32 in
Compatible Hole Diameter
11/32 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.005 in
Load @ Deflection (Lbs.)
43 to 68
Calculated Load @ Flat (Lbs.)
93
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat
93 lbf
Standards
AMS 309, ASI 302
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.164 In, Max Outside Dia 0.343 In, Thickness 0.019 In, Overall Height 0.028 In, Load 55 Lbs, Deflection @ Load 0.005 In, Flat Load 93 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.