Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.25, 302 SS, PK12

  • Mfr # 1NEB6

  • Zoro # G2772463


product price: $6.19
/pk 12, $0.52/ea

Key Features

System of Measurement
Inch
Thickness
0.018 in
Overall Height
0.03 in
Type
Belleville
Max. Outside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEB6
Zoro #
G2772463
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.018 in
Overall Height
0.03 in
Max. Outside Dia.
0.5 in
Min. Inside Dia.
0.255 in
For Rod Size
0.25
For Hole Size
0.5
Outside Diameter - Maximum
0.5 in
Compatible Rod Size
1/4 in
Inside Diameter - Minimum
0.26 in
Compatible Hole Diameter
1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.008 in
Load @ Deflection (Lbs.)
38 to 52
Calculated Load @ Flat (Lbs.)
70
Meets/Exceeds
ASI 302 and Government AMS Type 302
Disc Type
Belleville Spring
Standards
AMS 313, ASI 302
Calculated Load @ Flat
70 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.255 In, Max Outside Dia 0.500 In, Thickness 0.018 In, Overall Height 0.034 In, Load 47 Lbs, Deflection @ Load 0.008 In, Flat Load 70 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.