Zoro Homepage

Disc Spring, Belleville, 0.25, 302 SS, PK6

  • Mfr # 1NED4

  • Zoro # G0623856


product price: $11.19
/pk 6, $1.87/ea

Key Features

System of Measurement
Inch
Thickness
0.05 in
Overall Height
0.07 in
Type
Belleville
Max. Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NED4
Zoro #
G0623856
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.05 in
Overall Height
0.07 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.281 in
For Rod Size
0.25
For Hole Size
0.875
Compatible Hole Diameter
7/8 in
Compatible Rod Size
1/4 in
Outside Diameter - Maximum
0.88 in
Inside Diameter - Minimum
0.28 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
309 to 419
Calculated Load @ Flat (Lbs.)
445
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat
445 lbf
Standards
AMS 320, ASI 302
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.281 In, Max Outside Dia 0.875 In, Thickness 0.050 In, Overall Height 0.066 In, Load 310 Lbs, Deflection @ Load 0.013 In, Flat Load 445 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.