Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.375, 302 SS, PK12

  • Mfr # 1NEF1

  • Zoro # G0798296


product price: $14.19
/pk 12, $1.18/ea

Key Features

System of Measurement
Inch
Thickness
0.053 in
Overall Height
0.08 in
Type
Belleville
Max. Outside Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEF1
Zoro #
G0798296
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.053 in
Overall Height
0.08 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.38 in
For Rod Size
0.375
For Hole Size
1.125
Compatible Rod Size
3/8 in
Inside Diameter - Minimum
0.38 in
Compatible Hole Diameter
1 1/8 in
Outside Diameter - Maximum
1.13 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
254 to 344
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
535
Calculated Load @ Flat
535 lbf
Disc Type
Belleville Spring
Standards
AMS 335, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.380 In, Max Outside Dia 1.125 In, Thickness 0.053 In, Overall Height 0.080 In, Load 308 Lbs, Deflection @ Load 0.014 In, Flat Load 535 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.