Zoro Homepage

Disc Spring, Belleville, 0.375, 302 SS, PK12

  • Mfr # 1NEF8

  • Zoro # G0773622


product price: $10.69
/pk 12, $0.89/ea

Key Features

System of Measurement
Inch
Thickness
0.062 in
Overall Height
0.09 in
Type
Belleville
Max. Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEF8
Zoro #
G0773622
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.062 in
Overall Height
0.09 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.406 in
For Rod Size
0.375
For Hole Size
1
Inside Diameter - Minimum
0.41 in
Outside Diameter - Maximum
1 in
Compatible Hole Diameter
1 in
Compatible Rod Size
3/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.024 in
Load @ Deflection (Lbs.)
891 to 1206
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
1262
Disc Type
Belleville Spring
Calculated Load @ Flat
1,262 lbf
Standards
AMS 341, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.406 In, Max Outside Dia 1.000 In, Thickness 0.062 In, Overall Height 0.092 In, Load 900 Lbs, Deflection @ Load 0.024 In, Flat Load 1262 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.