Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.375, 302 SS, PK12

  • Mfr # 1NEF9

  • Zoro # G3065395


product price: $20.29
/pk 12, $1.69/ea

Key Features

System of Measurement
Inch
Thickness
0.105 in
Overall Height
0.12 in
Type
Belleville
Max. Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEF9
Zoro #
G3065395
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.105 in
Overall Height
0.12 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.406 in
For Hole Size
1
For Rod Size
0.375
Inside Diameter - Minimum
0.41 in
Outside Diameter - Maximum
1 in
Compatible Rod Size
3/8 in
Compatible Hole Diameter
1 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.01 in
Load @ Deflection (Lbs.)
1828 to 2474
Calculated Load @ Flat (Lbs.)
2657
Meets/Exceeds
ASI 302 and Government AMS Type 302
Standards
AMS 342, ASI 302
Disc Type
Belleville Spring
Calculated Load @ Flat
2,657 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.406 In, Max Outside Dia 1.000 In, Thickness 0.105 In, Overall Height 0.118 In, Load 1830 Lbs, Deflection @ Load 0.010 In, Flat Load 2657 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.