Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.375, 302 SS, PK6

  • Mfr # 1NEF4

  • Zoro # G2571886


product price: $13.29
/pk 6, $2.22/ea

Key Features

System of Measurement
Inch
Thickness
0.065 in
Overall Height
0.09 in
Type
Belleville
Max. Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEF4
Zoro #
G2571886
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.065 in
Overall Height
0.09 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.39 in
For Hole Size
1.25
For Rod Size
0.375
Compatible Rod Size
3/8 in
Outside Diameter - Maximum
1.25 in
Inside Diameter - Minimum
0.39 in
Compatible Hole Diameter
1 1/4 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
415 to 562
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
598
Standards
AMS 337, ASI 302
Calculated Load @ Flat
598 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.390 In, Max Outside Dia 1.250 In, Thickness 0.065 In, Overall Height 0.085 In, Load 420 Lbs, Deflection @ Load 0.016 In, Flat Load 598 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.