Zoro Homepage

Disc Spring, Belleville, 0.375, 302 SS, PK6

  • Mfr # 1NEF5

  • Zoro # G3236012


product price: $10.59
/pk 6, $1.77/ea

Key Features

System of Measurement
Inch
Thickness
0.062 in
Overall Height
0.07 in
Type
Belleville
Max. Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEF5
Zoro #
G3236012
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.062 in
Overall Height
0.07 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.406 in
For Hole Size
0.875
For Rod Size
0.375
Compatible Rod Size
3/8 in
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.88 in
Inside Diameter - Minimum
0.41 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.01 in
Load @ Deflection (Lbs.)
476 to 644
Calculated Load @ Flat (Lbs.)
644
Meets/Exceeds
ASI 302 and Government AMS Type 302
Disc Type
Belleville Spring
Standards
AMS 338, ASI 302
Calculated Load @ Flat
644 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.406 In, Max Outside Dia 0.875 In, Thickness 0.062 In, Overall Height 0.074 In, Load 480 Lbs, Deflection @ Load 0.010 In, Flat Load 644 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.