Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.375, 302 SS, PK6

  • Mfr # 1NEF6

  • Zoro # G1406632


product price: $10.59
/pk 6, $1.77/ea

Key Features

System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.1 in
Type
Belleville
Max. Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEF6
Zoro #
G1406632
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.089 in
Overall Height
0.1 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.406 in
For Rod Size
0.375
For Hole Size
0.875
Inside Diameter - Minimum
0.41 in
Compatible Hole Diameter
7/8 in
Compatible Rod Size
3/8 in
Outside Diameter - Maximum
0.88 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
1288 to 1742
Calculated Load @ Flat (Lbs.)
1871
Meets/Exceeds
ASI 302 and Government AMS Type 302
Disc Type
Belleville Spring
Calculated Load @ Flat
1,871 lbf
Standards
AMS 339, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.406 In, Max Outside Dia 0.875 In, Thickness 0.089 In, Overall Height 0.100 In, Load 1290 Lbs, Deflection @ Load 0.009 In, Flat Load 1871 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.