Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.375, 302 SS, PK6

  • Mfr # 1NEF7

  • Zoro # G1312552


product price: $10.59
/pk 6, $1.77/ea

Key Features

System of Measurement
Inch
Thickness
0.109 in
Overall Height
0.12 in
Type
Belleville
Max. Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NEF7
Zoro #
G1312552
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.109 in
Overall Height
0.12 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.406 in
For Hole Size
0.875
For Rod Size
0.375
Outside Diameter - Maximum
0.88 in
Compatible Rod Size
3/8 in
Compatible Hole Diameter
7/8 in
Inside Diameter - Minimum
0.41 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.012 in
Load @ Deflection (Lbs.)
3227 to 4365
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
4687
Standards
AMS 340, ASI 302
Calculated Load @ Flat
4,687 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.406 In, Max Outside Dia 0.875 In, Thickness 0.109 In, Overall Height 0.124 In, Load 3230 Lbs, Deflection @ Load 0.012 In, Flat Load 4687 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.