Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.375, 302 SS, PK6

  • Mfr # 1NEH2

  • Zoro # G1831051


product price: $11.39
/pk 6, $1.90/ea

Key Features

System of Measurement
Inch
Thickness
0.105 in
Overall Height
0.13 in
Type
Belleville
Max. Outside Dia.
1.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NEH2
Zoro #
G1831051
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.105 in
Overall Height
0.13 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.406 in
For Rod Size
0.375
For Hole Size
1.1875
Outside Diameter - Maximum
1.19 in
Compatible Rod Size
3/8 in
Compatible Hole Diameter
1 3/16 in
Inside Diameter - Minimum
0.41 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
1940 to 2625
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
2812
Standards
AMS 344, ASI 302
Disc Type
Belleville Spring
Calculated Load @ Flat
2,812 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.406 In, Max Outside Dia 1.188 In, Thickness 0.105 In, Overall Height 0.125 In, Load 1950 Lbs, Deflection @ Load 0.016 In, Flat Load 2812 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.