Zoro Homepage

Disc Spring, Belleville, 0.375, 302 SS, PK6

  • Mfr # 1NEH4

  • Zoro # G3380702


product price: $13.79
/pk 6, $2.30/ea

Key Features

System of Measurement
Inch
Thickness
0.074 in
Overall Height
0.1 in
Type
Belleville
Max. Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEH4
Zoro #
G3380702
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.074 in
Overall Height
0.1 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.406 in
For Hole Size
1.25
For Rod Size
0.375
Outside Diameter - Maximum
1.25 in
Compatible Rod Size
3/8 in
Compatible Hole Diameter
1 1/4 in
Inside Diameter - Minimum
0.41 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
738 to 999
Calculated Load @ Flat (Lbs.)
1061
Meets/Exceeds
ASI 302 and Government AMS Type 302
Standards
AMS 346, ASI 302
Calculated Load @ Flat
1,061 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.406 In, Max Outside Dia 1.250 In, Thickness 0.074 In, Overall Height 0.098 In, Load 740 Lbs, Deflection @ Load 0.019 In, Flat Load 1061 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.