Zoro Homepage

Disc Spring, Belleville, 0.4375, 302 SS, PK6

  • Mfr # 1NEH6

  • Zoro # G0558537


product price: $11.69
/pk 6, $1.95/ea

Key Features

System of Measurement
Inch
Thickness
0.045 in
Overall Height
0.07 in
Type
Belleville
Max. Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEH6
Zoro #
G0558537
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.045 in
Overall Height
0.07 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.442 in
For Hole Size
0.875
For Rod Size
0.4375
Compatible Rod Size
7/16 in
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.88 in
Inside Diameter - Minimum
0.44 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.011 in
Load @ Deflection (Lbs.)
229 to 311
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
495
Disc Type
Belleville Spring
Calculated Load @ Flat
495 lbf
Standards
AMS 348, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.442 In, Max Outside Dia 0.875 In, Thickness 0.045 In, Overall Height 0.067 In, Load 275 Lbs, Deflection @ Load 0.011 In, Flat Load 495 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.