Zoro Homepage

Disc Spring, Belleville, 0.5, 302 SS

  • Mfr # 1NEK5

  • Zoro # G1900297


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

System of Measurement
Inch
Thickness
0.09 in
Overall Height
0.11 in
Type
Belleville
Max. Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEK5
Zoro #
G1900297
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.09 in
Overall Height
0.11 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.531 in
For Rod Size
0.5
For Hole Size
1.25
Inside Diameter - Minimum
0.53 in
Outside Diameter - Maximum
1.25 in
Compatible Rod Size
1/2 in
Compatible Hole Diameter
1 1/4 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
1387 to 1877
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
2003
Disc Type
Belleville Spring
Standards
AMS 364, ASI 302
Calculated Load @ Flat
2,003 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.531 In, Max Outside Dia 1.250 In, Thickness 0.090 In, Overall Height 0.114 In, Load 1390 Lbs, Deflection @ Load 0.019 In, Flat Load 27 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.