Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.5, 302 SS

  • Mfr # 1NEK6

  • Zoro # G1359784


product price: $4.79
/ea

Key Features

System of Measurement
Inch
Thickness
0.125 in
Overall Height
0.14 in
Type
Belleville
Max. Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEK6
Zoro #
G1359784
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Overall Height
0.14 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.531 in
For Hole Size
1.25
For Rod Size
0.5
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
1 1/4 in
Outside Diameter - Maximum
1.25 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
2771 to 3749
Calculated Load @ Flat (Lbs.)
4024
Meets/Exceeds
ASI 302 and Government AMS Type 302
Standards
AMS 365, ASI 302
Disc Type
Belleville Spring
Calculated Load @ Flat
4,024 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.531 In, Max Outside Dia 1.250 In, Thickness 0.125 In, Overall Height 0.143 In, Load 2780 Lbs, Deflection @ Load 0.014 In, Flat Load 75 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.