Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.5, 302 SS, PK12

  • Mfr # 1NEJ2

  • Zoro # G0411345


product price: $13.99
/pk 12, $1.17/ea

Key Features

System of Measurement
Inch
Thickness
0.043 in
Overall Height
0.07 in
Type
Belleville
Max. Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEJ2
Zoro #
G0411345
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.043 in
Overall Height
0.07 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.505 in
For Hole Size
1
For Rod Size
0.5
Inside Diameter - Minimum
0.51 in
Outside Diameter - Maximum
1 in
Compatible Hole Diameter
1 in
Compatible Rod Size
1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
212 to 288
Calculated Load @ Flat (Lbs.)
431
Meets/Exceeds
ASI 302 and Government AMS Type 302
Disc Type
Belleville Spring
Standards
AMS 353, ASI 302
Calculated Load @ Flat
431 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.505 In, Max Outside Dia 1.000 In, Thickness 0.043 In, Overall Height 0.071 In, Load 250 Lbs, Deflection @ Load 0.014 In, Flat Load 431 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.