Zoro Homepage

Disc Spring, Belleville, 0.5, 302 SS, PK12

  • Mfr # 1NEJ7

  • Zoro # G2346452


product price: $11.29
/pk 12, $0.94/ea

Key Features

System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.1 in
Type
Belleville
Max. Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEJ7
Zoro #
G2346452
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.089 in
Overall Height
0.1 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.531 in
For Hole Size
1
For Rod Size
0.5
Compatible Hole Diameter
1 in
Outside Diameter - Maximum
1 in
Inside Diameter - Minimum
0.53 in
Compatible Rod Size
1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
1061 to 1436
Calculated Load @ Flat (Lbs.)
1542
Meets/Exceeds
ASI 302 and Government AMS Type 302
Disc Type
Belleville Spring
Calculated Load @ Flat
1,542 lbf
Standards
AMS 358, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.531 In, Max Outside Dia 1.000 In, Thickness 0.089 In, Overall Height 0.100 In, Load 1070 Lbs, Deflection @ Load 0.009 In, Flat Load 27 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.