Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.5, 302 SS, PK6

  • Mfr # 1NEJ5

  • Zoro # G0756874


product price: $13.39
/pk 6, $2.23/ea

Key Features

System of Measurement
Inch
Thickness
0.07 in
Overall Height
0.1 in
Type
Belleville
Max. Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NEJ5
Zoro #
G0756874
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Overall Height
0.1 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.505 in
For Hole Size
1.5
For Rod Size
0.5
Outside Diameter - Maximum
1.5 in
Inside Diameter - Minimum
0.51 in
Compatible Hole Diameter
1 1/2 in
Compatible Rod Size
1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
420 to 570
Calculated Load @ Flat (Lbs.)
896
Meets/Exceeds
ASI 302 and Government AMS Type 302
Standards
AMS 356, ASI 302
Disc Type
Belleville Spring
Calculated Load @ Flat
896 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.505 In, Max Outside Dia 1.500 In, Thickness 0.070 In, Overall Height 0.104 In, Load 483 Lbs, Deflection @ Load 0.017 In, Flat Load 896 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.