Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.5, 302 SS, PK6

  • Mfr # 1NEJ8

  • Zoro # G0351513


product price: $11.39
/pk 6, $1.90/ea

Key Features

System of Measurement
Inch
Thickness
0.09 in
Overall Height
0.11 in
Type
Belleville
Max. Outside Dia.
1.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NEJ8
Zoro #
G0351513
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.09 in
Overall Height
0.11 in
Max. Outside Dia.
1.063 in
Min. Inside Dia.
0.531 in
For Hole Size
1.125
For Rod Size
0.5
Compatible Hole Diameter
1 1/8 in
Inside Diameter - Minimum
0.53 in
Compatible Rod Size
1/2 in
Outside Diameter - Maximum
1.06 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
1363 to 1844
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
1977
Standards
AMS 359, ASI 302
Calculated Load @ Flat
1,977 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.531 In, Max Outside Dia 1.063 In, Thickness 0.090 In, Overall Height 0.106 In, Load 1370 Lbs, Deflection @ Load 0.013 In, Flat Load 16 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.