Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.5, 302 SS, PK6

  • Mfr # 1NEJ9

  • Zoro # G3315277


product price: $12.19
/pk 6, $2.03/ea

Key Features

System of Measurement
Inch
Thickness
0.1 in
Overall Height
0.12 in
Type
Belleville
Max. Outside Dia.
1.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NEJ9
Zoro #
G3315277
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Overall Height
0.12 in
Max. Outside Dia.
1.063 in
Min. Inside Dia.
0.531 in
For Hole Size
1.125
For Rod Size
0.5
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
1 1/8 in
Outside Diameter - Maximum
1.06 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
1868 to 2528
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
2712
Calculated Load @ Flat
2,712 lbf
Standards
AMS 360, ASI 302
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.531 In, Max Outside Dia 1.063 In, Thickness 0.100 In, Overall Height 0.116 In, Load 1870 Lbs, Deflection @ Load 0.013 In, Flat Load 48 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.