Zoro Homepage

Disc Spring, Belleville, 0.5, 302 SS, PK6

  • Mfr # 1NEK4

  • Zoro # G1934615


product price: $11.79
/pk 6, $1.96/ea

Key Features

System of Measurement
Inch
Thickness
0.078 in
Overall Height
0.1 in
Type
Belleville
Max. Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEK4
Zoro #
G1934615
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.078 in
Overall Height
0.1 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.531 in
For Rod Size
0.5
For Hole Size
1.25
Compatible Hole Diameter
1 1/4 in
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.53 in
Outside Diameter - Maximum
1.25 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.02 in
Load @ Deflection (Lbs.)
944 to 1277
Calculated Load @ Flat (Lbs.)
1429
Meets/Exceeds
ASI 302 and Government AMS Type 302
Disc Type
Belleville Spring
Standards
AMS 363, ASI 302
Calculated Load @ Flat
1,429 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.531 In, Max Outside Dia 1.250 In, Thickness 0.078 In, Overall Height 0.103 In, Load 940 Lbs, Deflection @ Load 0.020 In, Flat Load 62 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.