Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.5, 302 SS, PK6

  • Mfr # 1NEK7

  • Zoro # G3089064


product price: $14.19
/pk 6, $2.36/ea

Key Features

System of Measurement
Inch
Thickness
0.1 in
Overall Height
0.12 in
Type
Belleville
Max. Outside Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEK7
Zoro #
G3089064
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Overall Height
0.12 in
Max. Outside Dia.
1.375 in
Min. Inside Dia.
0.531 in
For Rod Size
0.5
For Hole Size
1.375
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
1 3/8 in
Outside Diameter - Maximum
1.38 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
1274 to 1724
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
1846
Standards
AMS 366, ASI 302
Calculated Load @ Flat
1,846 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.531 In, Max Outside Dia 1.375 In, Thickness 0.100 In, Overall Height 0.120 In, Load 1280 Lbs, Deflection @ Load 0.016 In, Flat Load 38 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.