Zoro Homepage

Disc Spring, Belleville, 0.5625, 302 SS, PK6

  • Mfr # 1NEK9

  • Zoro # G2248452


product price: $11.29
/pk 6, $1.88/ea

Key Features

System of Measurement
Inch
Thickness
0.038 in
Overall Height
0.07 in
Type
Belleville
Max. Outside Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEK9
Zoro #
G2248452
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.038 in
Overall Height
0.07 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.567 in
For Rod Size
0.5625
For Hole Size
1.125
Compatible Hole Diameter
1 1/8 in
Outside Diameter - Maximum
1.13 in
Inside Diameter - Minimum
0.57 in
Compatible Rod Size
9/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
165 to 225
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
285
Disc Type
Belleville Spring
Standards
AMS 368, ASI 302
Calculated Load @ Flat
285 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.567 In, Max Outside Dia 1.125 In, Thickness 0.038 In, Overall Height 0.073 In, Load 197 Lbs, Deflection @ Load 0.018 In, Flat Load 55 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.