Zoro Homepage

Disc Spring, Belleville, 0.5625, 302 SS, PK6

  • Mfr # 1NEL1

  • Zoro # G2079007


product price: $11.29
/pk 6, $1.88/ea

Key Features

System of Measurement
Inch
Thickness
0.056 in
Overall Height
0.08 in
Type
Belleville
Max. Outside Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEL1
Zoro #
G2079007
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.056 in
Overall Height
0.08 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.567 in
For Rod Size
0.5625
For Hole Size
1.125
Compatible Rod Size
9/16 in
Compatible Hole Diameter
1 1/8 in
Inside Diameter - Minimum
0.57 in
Outside Diameter - Maximum
1.13 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
344 to 466
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
735
Standards
AMS 369, ASI 302
Disc Type
Belleville Spring
Calculated Load @ Flat
735 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.567 In, Max Outside Dia 1.125 In, Thickness 0.056 In, Overall Height 0.084 In, Load 410 Lbs, Deflection @ Load 0.014 In, Flat Load 81 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.