Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.5625, 302 SS, PK6

  • Mfr # 1NEL2

  • Zoro # G3046662


product price: $11.79
/pk 6, $1.96/ea

Key Features

System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.12 in
Type
Belleville
Max. Outside Dia.
1.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NEL2
Zoro #
G3046662
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.089 in
Overall Height
0.12 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.593 in
For Rod Size
0.5625
For Hole Size
1.1875
Outside Diameter - Maximum
1.19 in
Inside Diameter - Minimum
0.59 in
Compatible Hole Diameter
1 3/16 in
Compatible Rod Size
9/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.021 in
Load @ Deflection (Lbs.)
1727 to 2337
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
2489
Calculated Load @ Flat
2,489 lbf
Standards
AMS 370, ASI 302
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.593 In, Max Outside Dia 1.188 In, Thickness 0.089 In, Overall Height 0.115 In, Load 1730 Lbs, Deflection @ Load 0.021 In, Flat Load 110 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.