Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.625, 17-7 PH SS

  • Mfr # 1NEL6

  • Zoro # G1657634


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

System of Measurement
Inch
Thickness
0.086 in
Overall Height
0.13 in
Type
Belleville
Max. Outside Dia.
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NEL6
Zoro #
G1657634
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.086 in
Overall Height
0.13 in
Max. Outside Dia.
1.875 in
Min. Inside Dia.
0.63 in
For Hole Size
1.875
For Rod Size
0.625
Inside Diameter - Minimum
0.63 in
Outside Diameter - Maximum
1.88 in
Compatible Rod Size
5/8 in
Compatible Hole Diameter
1 7/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Type
Belleville
Deflection @ Load
0.022 in
Load @ Deflection (Lbs.)
620 to 840
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
1319
Calculated Load @ Flat
1,319 lbf
Disc Type
Belleville Spring
Standards
AMS 374, ASI 302

Description

Disc Spring, Belleville, 17-7 PH Stainless Steel, Min Inside Dia 0.630 In, Max Outside Dia 1.875 In, Thickness 0.086 In, Overall Height 0.129 In, Load 744 Lbs, Deflection @ Load 0.022 In, Flat Load 70 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.