Zoro Homepage

Disc Spring, Belleville, 0.625, 302 SS

  • Mfr # 1NEL9

  • Zoro # G0684686


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

System of Measurement
Inch
Thickness
0.085 in
Overall Height
0.11 in
Type
Belleville
Max. Outside Dia.
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEL9
Zoro #
G0684686
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.085 in
Overall Height
0.11 in
Max. Outside Dia.
1.625 in
Min. Inside Dia.
0.656 in
For Hole Size
1.625
For Rod Size
0.625
Compatible Hole Diameter
1 5/8 in
Compatible Rod Size
5/8 in
Inside Diameter - Minimum
0.66 in
Outside Diameter - Maximum
1.63 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
567 to 767
Calculated Load @ Flat (Lbs.)
826
Meets/Exceeds
ASI 302 and Government AMS Type 302
Disc Type
Belleville Spring
Calculated Load @ Flat
826 lbf
Standards
AMS 377, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.656 In, Max Outside Dia 1.625 In, Thickness 0.085 In, Overall Height 0.105 In, Load 570 Lbs, Deflection @ Load 0.016 In, Flat Load 400 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.