Zoro Homepage

Disc Spring, Belleville, 0.625, 302 SS

  • Mfr # 1NEN1

  • Zoro # G3054116


product price: $10.39
/ea

Key Features

System of Measurement
Inch
Thickness
0.14 in
Overall Height
0.18 in
Type
Belleville
Max. Outside Dia.
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEN1
Zoro #
G3054116
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.14 in
Overall Height
0.18 in
Max. Outside Dia.
1.75 in
Min. Inside Dia.
0.656 in
For Hole Size
1.75
For Rod Size
0.625
Outside Diameter - Maximum
1.75 in
Inside Diameter - Minimum
0.66 in
Compatible Hole Diameter
1 3/4 in
Compatible Rod Size
5/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.034 in
Load @ Deflection (Lbs.)
4644 to 6283
Calculated Load @ Flat (Lbs.)
6686
Meets/Exceeds
ASI 302 and Government AMS Type 302
Standards
AMS 378, ASI 302
Disc Type
Belleville Spring
Calculated Load @ Flat
6,686 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.656 In, Max Outside Dia 1.750 In, Thickness 0.140 In, Overall Height 0.183 In, Load 4650 Lbs, Deflection @ Load 0.034 In, Flat Load 222 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.