Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.625, 302 SS

  • Mfr # 1NEN2

  • Zoro # G3247081


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

System of Measurement
Inch
Thickness
0.057 in
Overall Height
0.12 in
Type
Belleville
Max. Outside Dia.
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NEN2
Zoro #
G3247081
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.057 in
Overall Height
0.12 in
Max. Outside Dia.
1.875 in
Min. Inside Dia.
0.656 in
For Hole Size
1.875
For Rod Size
0.625
Compatible Rod Size
5/8 in
Compatible Hole Diameter
1 7/8 in
Inside Diameter - Minimum
0.66 in
Outside Diameter - Maximum
1.88 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.046 in
Load @ Deflection (Lbs.)
405 to 548
Calculated Load @ Flat (Lbs.)
525
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat
525 lbf
Disc Type
Belleville Spring
Standards
AMS 379, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.656 In, Max Outside Dia 1.875 In, Thickness 0.057 In, Overall Height 0.115 In, Load 410 Lbs, Deflection @ Load 0.046 In, Flat Load 567 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.