Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.625, 302 SS

  • Mfr # 1TZZ8

  • Zoro # G3161514


product price: $10.59
/ea

Key Features

System of Measurement
Inch
Thickness
0.15 in
Overall Height
0.21 in
Type
Belleville
Max. Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TZZ8
Zoro #
G3161514
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.15 in
Overall Height
0.21 in
Max. Outside Dia.
2 in
Min. Inside Dia.
0.656 in
For Hole Size
2
For Rod Size
0.625
Compatible Rod Size
5/8 in
Compatible Hole Diameter
2 in
Outside Diameter - Maximum
2 in
Inside Diameter - Minimum
0.66 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.045 in
Load @ Deflection (Lbs.)
5629 to 7617
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
8061
Disc Type
Belleville Spring
Calculated Load @ Flat
8,061 lbf
Standards
AMS 380, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.656 In, Max Outside Dia 2.000 In, Thickness 0.150 In, Overall Height 0.206 In, Load 5630 Lbs, Deflection @ Load 0.045 In, Flat Load 884 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.