Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.625, 302 SS, PK6

  • Mfr # 1NEL4

  • Zoro # G1275687


product price: $17.99
/pk 6, $3.00/ea

Key Features

System of Measurement
Inch
Thickness
0.062 in
Overall Height
0.09 in
Type
Belleville
Max. Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NEL4
Zoro #
G1275687
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.062 in
Overall Height
0.09 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.63 in
For Hole Size
1.25
For Rod Size
0.625
Outside Diameter - Maximum
1.25 in
Compatible Rod Size
5/8 in
Compatible Hole Diameter
1 1/4 in
Inside Diameter - Minimum
0.63 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.015 in
Load @ Deflection (Lbs.)
403 to 547
Calculated Load @ Flat (Lbs.)
870
Meets/Exceeds
ASI 302 and Government AMS Type 302
Disc Type
Belleville Spring
Standards
AMS 372, ASI 302
Calculated Load @ Flat
870 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.630 In, Max Outside Dia 1.250 In, Thickness 0.062 In, Overall Height 0.092 In, Load 480 Lbs, Deflection @ Load 0.015 In, Flat Load 163 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.