Zoro Homepage

Disc Spring, Belleville, 0.625, 302 SS, PK6

  • Mfr # 1NEL7

  • Zoro # G0453616


product price: $14.79
/pk 6, $2.47/ea

Key Features

System of Measurement
Inch
Thickness
0.098 in
Overall Height
0.13 in
Type
Belleville
Max. Outside Dia.
1.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEL7
Zoro #
G0453616
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.098 in
Overall Height
0.13 in
Max. Outside Dia.
1.312 in
Min. Inside Dia.
0.656 in
For Hole Size
1.3125
For Rod Size
0.625
Compatible Hole Diameter
1 5/16 in
Inside Diameter - Minimum
0.66 in
Compatible Rod Size
5/8 in
Outside Diameter - Maximum
1.31 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.022 in
Load @ Deflection (Lbs.)
2043 to 2764
Calculated Load @ Flat (Lbs.)
2934
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat
2,934 lbf
Disc Type
Belleville Spring
Standards
AMS 375, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.656 In, Max Outside Dia 1.312 In, Thickness 0.098 In, Overall Height 0.126 In, Load 2050 Lbs, Deflection @ Load 0.022 In, Flat Load 115 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.