Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.625, 302 SS, PK6

  • Mfr # 1NEL8

  • Zoro # G0579747


product price: $18.79
/pk 6, $3.13/ea

Key Features

System of Measurement
Inch
Thickness
0.1 in
Overall Height
0.14 in
Type
Belleville
Max. Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NEL8
Zoro #
G0579747
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Overall Height
0.14 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.656 in
For Hole Size
1.5
For Rod Size
0.625
Compatible Hole Diameter
1 1/2 in
Compatible Rod Size
5/8 in
Inside Diameter - Minimum
0.66 in
Outside Diameter - Maximum
1.5 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.032 in
Load @ Deflection (Lbs.)
2247 to 3040
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
3210
Calculated Load @ Flat
3,210 lbf
Standards
AMS 376, ASI 302
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.656 In, Max Outside Dia 1.500 In, Thickness 0.100 In, Overall Height 0.140 In, Load 2250 Lbs, Deflection @ Load 0.032 In, Flat Load 160 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.