Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.6875, 302 SS, PK6

  • Mfr # 1UAA2

  • Zoro # G2776514


product price: $14.19
/pk 6, $2.36/ea

Key Features

System of Measurement
Inch
Thickness
0.044 in
Overall Height
0.09 in
Type
Belleville
Max. Outside Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAA2
Zoro #
G2776514
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.044 in
Overall Height
0.09 in
Max. Outside Dia.
1.375 in
Min. Inside Dia.
0.692 in
For Rod Size
0.6875
For Hole Size
1.375
Compatible Hole Diameter
1 3/8 in
Compatible Rod Size
11/16 in
Inside Diameter - Minimum
0.69 in
Outside Diameter - Maximum
1.38 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.023 in
Load @ Deflection (Lbs.)
225 to 305
Calculated Load @ Flat (Lbs.)
375
Meets/Exceeds
ASI 302 and Government AMS Type 302
Disc Type
Belleville Spring
Calculated Load @ Flat
375 lbf
Standards
AMS 383, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.692 In, Max Outside Dia 1.375 In, Thickness 0.044 In, Overall Height 0.088 In, Load 270 Lbs, Deflection @ Load 0.023 In, Flat Load 1032 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.