Zoro Homepage

Disc Spring, Belleville, 0.6875, 302 SS, PK6

  • Mfr # 1UAA3

  • Zoro # G3237367


product price: $14.79
/pk 6, $2.47/ea

Key Features

System of Measurement
Inch
Thickness
0.067 in
Overall Height
0.1 in
Type
Belleville
Max. Outside Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAA3
Zoro #
G3237367
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.067 in
Overall Height
0.1 in
Max. Outside Dia.
1.375 in
Min. Inside Dia.
0.692 in
For Rod Size
0.6875
For Hole Size
1.375
Compatible Hole Diameter
1 3/8 in
Outside Diameter - Maximum
1.38 in
Inside Diameter - Minimum
0.69 in
Compatible Rod Size
11/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.027 in
Load @ Deflection (Lbs.)
737 to 997
Calculated Load @ Flat (Lbs.)
1025
Meets/Exceeds
ASI 302 and Government AMS Type 302
Disc Type
Belleville Spring
Calculated Load @ Flat
1,025 lbf
Standards
AMS 384, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.692 In, Max Outside Dia 1.375 In, Thickness 0.067 In, Overall Height 0.101 In, Load 740 Lbs, Deflection @ Load 0.027 In, Flat Load 105 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.