Zoro Homepage

Disc Spring, Belleville, 0.75, 17-7 PH SS

  • Mfr # 1UAA7

  • Zoro # G3029047


product price: $6.19
/ea

Key Features

System of Measurement
Inch
Thickness
0.107 in
Overall Height
0.13 in
Type
Belleville
Max. Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAA7
Zoro #
G3029047
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.107 in
Overall Height
0.13 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.755 in
For Hole Size
1.5
For Rod Size
0.75
Inside Diameter - Minimum
0.76 in
Compatible Rod Size
3/4 in
Outside Diameter - Maximum
1.5 in
Compatible Hole Diameter
1 1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Type
Belleville
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
1190 to 1610
Calculated Load @ Flat (Lbs.)
2833
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat
2,833 lbf
Disc Type
Belleville Spring
Standards
AMS 388, ASI 302

Description

Disc Spring, Belleville, 17-7 PH Stainless Steel, Min Inside Dia 0.755 In, Max Outside Dia 1.500 In, Thickness 0.107 In, Overall Height 0.134 In, Load 1398 Lbs, Deflection @ Load 0.013 In, Flat Load 892 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.