Disc Spring, Belleville, 0.75, 302 SS
Mfr # 1UAA5
Zoro # G1796584
product price: $4.29
/eaKey Features
System of Measurement
Inch
Material
301/302 Stainless Steel
Thickness
0.062 in
Overall Height
0.11 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1UAA5
Zoro #
G1796584
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.062 in
Overall Height
0.11 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.755 in
For Hole Size
1.5
For Rod Size
0.75
Inside Diameter - Minimum
0.76 in
Compatible Hole Diameter
1 1/2 in
Compatible Rod Size
3/4 in
Outside Diameter - Maximum
1.5 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.021 in
Load @ Deflection (Lbs.)
364 to 546
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
774
Standards
AMS 386, ASI 302
Disc Type
Belleville Spring
Calculated Load @ Flat
774 lbf
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.755 In, Max Outside Dia 1.500 In, Thickness 0.060 In, Overall Height 0.102 In, Load 460 Lbs, Deflection @ Load 0.021 In, Flat Load 600 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.