Zoro Homepage

Disc Spring, Belleville, 0.75, 302 SS

  • Mfr # 1UAA8

  • Zoro # G0689367


product price: $9.19
/ea

Key Features

System of Measurement
Inch
Thickness
0.156 in
Overall Height
0.2 in
Type
Belleville
Max. Outside Dia.
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAA8
Zoro #
G0689367
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.156 in
Overall Height
0.2 in
Max. Outside Dia.
2.25 in
Min. Inside Dia.
0.812 in
For Hole Size
2.25
For Rod Size
0.75
Inside Diameter - Minimum
0.81 in
Compatible Hole Diameter
2 1/4 in
Outside Diameter - Maximum
2.25 in
Compatible Rod Size
3/4 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.037 in
Load @ Deflection (Lbs.)
4129 to 5586
Calculated Load @ Flat (Lbs.)
6206
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat
6,206 lbf
Standards
AMS 389, ASI 302
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.812 In, Max Outside Dia 2.250 In, Thickness 0.156 In, Overall Height 0.202 In, Load 4130 Lbs, Deflection @ Load 0.037 In, Flat Load 1214 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.