Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.75, 302 SS

  • Mfr # 1UAA9

  • Zoro # G2458583


product price: $9.49
/ea

Key Features

System of Measurement
Inch
Thickness
0.156 in
Overall Height
0.21 in
Type
Belleville
Max. Outside Dia.
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAA9
Zoro #
G2458583
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.156 in
Overall Height
0.21 in
Max. Outside Dia.
2.375 in
Min. Inside Dia.
0.812 in
For Rod Size
0.75
For Hole Size
2.375
Compatible Hole Diameter
2 3/8 in
Inside Diameter - Minimum
0.81 in
Outside Diameter - Maximum
2.38 in
Compatible Rod Size
3/4 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.039 in
Load @ Deflection (Lbs.)
3926 to 5311
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
5648
Standards
AMS 390, ASI 302
Disc Type
Belleville Spring
Calculated Load @ Flat
5,648 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.812 In, Max Outside Dia 2.375 In, Thickness 0.156 In, Overall Height 0.205 In, Load 3930 Lbs, Deflection @ Load 0.039 In, Flat Load 1610 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.