Zoro Homepage

Disc Spring, Belleville, 0.875, 17-7 PH SS

  • Mfr # 1UAB2

  • Zoro # G1019672


product price: $6.19
/ea

Key Features

System of Measurement
Inch
Thickness
0.085 in
Overall Height
0.13 in
Type
Belleville
Max. Outside Dia.
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAB2
Zoro #
G1019672
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.085 in
Overall Height
0.13 in
Max. Outside Dia.
1.75 in
Min. Inside Dia.
0.88 in
For Hole Size
1.75
For Rod Size
0.875
Inside Diameter - Minimum
0.88 in
Compatible Hole Diameter
1 3/4 in
Compatible Rod Size
7/8 in
Outside Diameter - Maximum
1.75 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Type
Belleville
Deflection @ Load
0.022 in
Load @ Deflection (Lbs.)
773 to 1047
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
1630
Calculated Load @ Flat
1,630 lbf
Disc Type
Belleville Spring
Standards
AMS 5906

Description

Disc Spring, Belleville, 17-7 PH Stainless Steel, Min Inside Dia 0.880 In, Max Outside Dia 1.750 In, Thickness 0.085 In, Overall Height 0.128 In, Load 929 Lbs, Deflection @ Load 0.022 In, Flat Load 671 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.