Zoro Homepage

Disc Spring, Belleville, 0.875, 302 SS

  • Mfr # 1UAB3

  • Zoro # G3137705


product price: $16.59
/ea

Key Features

System of Measurement
Inch
Thickness
0.187 in
Overall Height
0.24 in
Type
Belleville
Max. Outside Dia.
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAB3
Zoro #
G3137705
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.187 in
Overall Height
0.24 in
Max. Outside Dia.
2.75 in
Min. Inside Dia.
0.937 in
For Rod Size
0.875
For Hole Size
2.75
Compatible Hole Diameter
2 3/4 in
Compatible Rod Size
1 3/8 in
Inside Diameter - Minimum
0.94 in
Outside Diameter - Maximum
2.75 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.038 in
Load @ Deflection (Lbs.)
4920 to 6656
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
7246
Disc Type
Belleville Spring
Calculated Load @ Flat
7,246 lbf
Standards
AMS 392, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.937 In, Max Outside Dia 2.750 In, Thickness 0.187 In, Overall Height 0.235 In, Load 4930 Lbs, Deflection @ Load 0.038 In, Flat Load 175 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.