Zoro Homepage

Disc Spring, Belleville, 1.25, 17-7 PH SS

  • Mfr # 1UAB6

  • Zoro # G2835987


product price: $16.49
/ea

Key Features

System of Measurement
Inch
Thickness
0.12 in
Overall Height
0.18 in
Type
Belleville
Max. Outside Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAB6
Zoro #
G2835987
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.12 in
Overall Height
0.18 in
Max. Outside Dia.
2.5 in
Min. Inside Dia.
1.25 in
For Hole Size
2.5
For Rod Size
1.25
Compatible Rod Size
1 1/4 in
Outside Diameter - Maximum
2.5 in
Inside Diameter - Minimum
1.25 in
Compatible Hole Diameter
2 1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Type
Belleville
Deflection @ Load
0.03 in
Load @ Deflection (Lbs.)
1496 to 2024
Meets/Exceeds
ASTM A693
Calculated Load @ Flat (Lbs.)
3200
Calculated Load @ Flat
3,200 lbf
Standards
ASTM A693
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 17-7 PH Stainless Steel, Min Inside Dia 1.250 In, Max Outside Dia 2.500 In, Thickness 0.120 In, Overall Height 0.180 In, Load 1714 Lbs, Deflection @ Load 0.030 In, Flat Load 845 Lbs, Meets/Exceeds ASTM A693

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.