Disc Spring, Belleville, 2, High Carb Stl
Mfr # 1NDZ8
Zoro # G3196076
product price: $32.49
/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.125 in
Overall Height
0.25 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NDZ8
Zoro #
G3196076
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Overall Height
0.25 in
Max. Outside Dia.
4 in
Min. Inside Dia.
2 in
For Rod Size
2
For Hole Size
4
Compatible Hole Diameter
4 in
Inside Diameter - Minimum
2 in
Compatible Rod Size
2 in
Outside Diameter - Maximum
4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.063 in
Load @ Deflection (Lbs.)
1709 to 2312
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
2910
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
2,910 lbf
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 2.000 In, Max Outside Dia 4.000 In, Thickness 0.125 In, Overall Height 0.250 In, Load 2024 Lbs, Deflection @ Load 0.063 In, Flat Load 38,012 Lbs, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.