Zoro Homepage

Disc Spring, Carbon Steel, 0.945 in., PK50

  • Mfr # MS 16

  • Zoro # G0189747


product price: $23.39
/pk 50, $0.47/ea

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.051 in
Overall Height
0.08 in
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS 16
Zoro #
G0189747
UPC #
-
Country of Origin
Germany

Dimensions

Thickness
0.051 in
Overall Height
0.08 in
Max. Outside Dia.
0.945 in
For Rod Size
0.25
Inside Diameter - Minimum
0.67 in
Compatible Rod Size
1/4 in
Outside Diameter - Maximum
0.95 in

Details

Item
Serrated Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Phosphate
Type
Serrated
Meets/Exceeds
SAE 1060
Standards
SAE 1060
Disc Type
Disc Spring

Description

Disc Spring,Serrated,Carbon Steel,Finish Phosphate,Max. Outside Dia. 0.945 In.,Thickness 0.051 In.,Overall Height 0.083 In.,For Rod Size 5/8 In.,Meets/Exceeds SAE 1060,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.