Zoro Homepage

Disc Spring, Curve, 0.75, HighCarb Stl, PK10

  • Mfr # 1UAK3

  • Zoro # G1222724


product price: $9.89
/pk 10, $0.99/ea

Key Features

System of Measurement
Inch
Thickness
0.021 in
Overall Height
0.14 in
Type
Curved
Max. Outside Dia.
1.103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAK3
Zoro #
G1222724
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.021 in
Overall Height
0.14 in
Max. Outside Dia.
1.103 in
Min. Inside Dia.
0.8 in
For Rod Size
0.75
For Hole Size
1.125
Compatible Rod Size
3/4 in
Compatible Hole Diameter
1 1/8 in
Inside Diameter - Minimum
0.8 in
Outside Diameter - Maximum
1.1 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Curved
Deflection @ Load
0.069 in
Load @ Deflection (Lbs.)
12
Meets/Exceeds
ASTM-A684
Disc Type
Curved
Standards
ASTM A684

Description

Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.800 In, Max Outside Dia 1.103 In, Thickness 0.021 In, Overall Height 0.138 In, For Hole Size 1 1/8 In, For Rod Size 3/4 In, Load 12 Lbs, Deflection @ Load 0.069 In, Meets/Exceeds ASTM-A684, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.